Shop All Concrete Finishing Tools
Goldblatt Tool
Goldblatt Tool 270150022 8 in. Taping Blue Stainless Steel Soft Grip Knife
Mfr # 270150022
Zoro # G604133767
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt Tool
- MFR # 270150022
- Zoro # G604133767
- UPC # 84389050023
- Country of Origin China
- Category Concrete Finishing Tools
Description
Features
- 8 in. Taping Blue Stainless Steel Soft Grip Knife
- Premium tempered non-rust stainless steel blade
- Heavy duty aluminum backing plate provides rigidity
- Tapered blade for running corners faster
- Comfortable soft grip handle reduces fatigue
- Color: Blue
- Size: 8 in.
- Dimension: 1.2" H x 8.05" W x 8.8" L
- Weight: 0.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X30 Zinc, Black Satin, Comp: Steel (K0116.2081X30)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- WESTWARD Ratcheting Wrench Set, Combination (1LCC7)
- OSG Spiral Flute Tap, Bottoming, 3 (2985300)
- BON TOOL Bon 82-547 Mustang Power Screed (82-547)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 12ft Aluminum Boards (TVSA-T + TSB12-E + TSB14-E)
- STEEL CITY TROWELS BY BON Bon 67-279 Pool Trowel, Razor Stainless, 16 X 4, Comfort Grip (67-279)
- BON TOOL Walk Edger, Bronze 6" X 2 3/4", 1/4" Radius X 5/8" Lip (12-578)
- BON TOOL Bon 82-176 Bolt Cutter, 24" (82-176)
- BON TOOL Bon 14-715 Boots, Overshoe, Size 15 (Pr) (14-715)
- BON TOOL Ultra Smooth Base Tool, SS, 6" X 1.5", 3/4" Radius 6" Lip Wood Handle (82-787)
- Goldblatt Tool Concrete & Masonry Tools