Shop All Concrete Finishing Tools
Goldblatt Tool
Goldblatt Tool 270150014 10 in. Taping Stainless Steel Soft Grip Knife
Mfr # 270150014
Zoro # G004133916
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goldblatt Tool
- MFR # 270150014
- Zoro # G004133916
- UPC # 84389050016
- Country of Origin China
- Category Concrete Finishing Tools
Description
Features
- 10 in. Taping Stainless Steel Soft Grip Knife
- Premium tempered non-rust stainless steel blade
- Heavy duty aluminum backing plate provides rigidity
- Tapered blade for running corners faster
- Comfortable soft grip handle reduces fatigue
- Color: Stainless Steel
- Size: 10 in.
- Dimension: 1.3" H x 10.05" W x 8.8" L
- Weight: 0.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Professional Hobby Knife Craft Set (44290IND)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5419M)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- CLC Canvas Tool Pouch Assorted 3 pc (C1100)
- BONWAY Bon 32-403 Texture Skin, Italian Slate, 12" X 12" (32-403)
- BON TOOL Bon 12-379 Wire Reel, Plastic (12-379)
- STEEL CITY TROWELS BY BON Finish Trowel, Square, Carbon Steel, 16 X 3, Comfort Grip (67-233)
- STEEL CITY TROWELS BY BON Bon 67-160 Pool Trowel, Blue Steel, 10 X 3, Comfort Grip (67-160)
- MIDWEST RAKE Spiked Roller, 18 in, 1/2in Supersharp Tines (59031)
- WESTWARD Concrete Apprentice Tool Kit, 7 Pc (13A756)
- BON TOOL Bon 12-640 Knee Pads For Knee Boards (Pr) (12-640)
- Goldblatt Tool Concrete Finishing Tools