Shop All Concrete Finishing Tools
Goldblatt Tool
Goldblatt Tool 270150006 12 in. Taping Stainless Steel Soft Grip Knife
Mfr # 270150006
Zoro # G604133811
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt Tool
- MFR # 270150006
- Zoro # G604133811
- UPC # 84389050009
- Country of Origin China
- Category Concrete Finishing Tools
Description
Features
- 12 in. Taping Stainless Steel Soft Grip Knife
- Premium tempered non-rust stainless steel blade
- Heavy duty aluminum backing plate provides rigidity
- Tapered blade for running corners faster
- Comfortable soft grip handle reduces fatigue
- Color: Stainless Steel
- Size: 12 in.
- Dimension: 1.2" H x 12.35" W x 9.05" L
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- ULLMAN DEVICES 4-Piece 9-3/4" Long Hook and Pick Set (CHP4-L)
- KLEIN TOOLS Carbide Hole Cutter, 7/8-Inch (31852)
- VEGA Hex L-Key (Long), 5/32 (H1064L)
- BON TOOL Bon 12-719 Concrete Form Clamp (12-719)
- BON TOOL Bon 22-549 Wood Handle Triple Loop Replacement No Holes (22-549)
- BON TOOL Bon 12-478 Invert Groover, 6" Diameter (12-478)
- PALACEDESIGNS 10 x 10 x 10 in. Erizo Spiked Large Silver Sphere (PA2472988)
- BON TOOL Walking Mag Float W/ Brkt 30" X 3-1/8"squareuare End (82-759)
- BON TOOL Bon 22-248 Concrete Form, Flexible Plastic, 4" X 12 Foot (22-248)
- BON TOOL Mag Float, Round/Sq End, 16" X 3 1/8" Comfort Grip Handle (12-315)
- Goldblatt Tool Concrete & Masonry Tools