Shop All Concrete Finishing Tools
Goldblatt Tool
Goldblatt Tool 150131753 13 x 13 in. Aluminum Hawk
Mfr # 150131753
Zoro # G604134023
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt Tool
- MFR # 150131753
- Zoro # G604134023
- UPC # 84389050313
- Country of Origin China
- Category Concrete Finishing Tools
Description
Features
- 13 x 13 in. Aluminum Hawk
- Made of strong, yet light-weight aluminum
- Long wearing because they are cold rolled
- Corners are carefully rounded for greatest possible safety and comfort plus better service
- No sharp corners to bend up and snag the trowel
- Size: 13 x 13 in.
- Dimension: 1.65" H x 13" W x 13.05" L
- Weight: 1.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- CAPRI TOOLS 3/8 in Drive Deep Impact Socket Set, Metric, 15 pcs (CP53000-15MD)
- MILWAUKEE TOOL 27mm Metric Ratcheting Combination Wrench (45-96-9327)
- STARRETT Kwik Change Arbor Kit, w/ Hole Saws - Hex (A6-8)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 5/8" X 5/8" (12-792)
- KRAFT TOOL Carpet Seam Roller (FC532)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 14 Foot Reinforced H Aluminum Welded End Cap (22-515)
- BON TOOL Ohio Straightedge 4 Foot X 1.5"x 1.5" Triple Loop Handle (22-784)
- KRAFT TOOL Double 3/16" V-Notch Steel Rake Head, 18 (GG591-01)
- BON TOOL Bon 22-312 Screed, Mag 1 1/2" X 3 1/2", 12 Foot (22-312)
- BON TOOL Bon 22-162 48"square Mag Bullfloat Only 2 Hole B9 (22-162)
- Goldblatt Tool Concrete Finishing Tools