Shop All Wall Art & Decor
Goldblatt Tool
Goldblatt Tool 150115301 30 in. Mud Mixer
Mfr # 150115301
Zoro # G203992895
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt Tool
- MFR # 150115301
- Zoro # G203992895
- UPC # 84389153038
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- 30 in. Mud Mixer
- For mixing dry wall mud, acoustic and pre-mix
- Aluminum paddle measures 8-1/2" wide and 5" deep
- Hexagon shaft measures 30" long
- 7/16" in diameter
- Will effectively mix in any container up to 30-gallon drum
- Chucks into low speed (500 RPM or less) 1/2" drill
- Size: 30 in.
- Dimension: 30" H x 1.25" W x 8.75" L
- Weight: 2.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Candace Luxe and Glamour Dark Grey Velvet Upholstered Full Size Bed (149-8950)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17460)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, White, Vinyl (493N66)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- SPA ACCESSORIES Spa Accessories 275943 Silk Sleep Mask Purple Spa Accessories (275943)
- DESIGNOCRACY Christmas Tree Art on Board Wall Decor (9881108)
- DESIGN TOSCANO Mask of Venice Wall Sculpture: Peacock Mask (WU74139)
- TRADEMARK FINE ART Michael Tompsett 'Florida Map' Canvas Art, 18x24 (MT0702-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'A Sunny Nook, Hotel Bel-Air' Canvas Art, 30x47 (DLG01016-C3047GG)
- 123 CREATIONS 123 Creations C030 Mocha Checks hand painted tassel (C030)
- TRADEMARK FINE ART June Erica Vess 'Circular Momentum Ii' Canvas Art, 24x32 (WAG00758-C2432GG)
- Goldblatt Tool Wall Art & Decor