Shop All Drywall Specialty Tools
This Product is Discontinued
Goldblatt
Texture Brush, Single Crowfoot (Discontinued)
Mfr # G05260
Zoro # G2410073
This Product is Discontinued
Key Features
- Type Single Crowfoot
- Size 8-1/2 x 13-1/2 in
- Length (In.) 8 1/2 in
- Thread Size Broom
- Characteristics Flared Bristles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G05260
- Zoro # G2410073
- UPC # 00084389052607
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Size | 8-1/2 x 13-1/2 in |
Length (In.) | 8 1/2 in |
Thread Size | Broom |
Width (In.) | 13 1/2 in |
Overall Length | 8 1/2 in |
Overall Width | 13 1/2 in |
Details
Item | Texture Brush |
Type | Single Crowfoot |
Characteristics | Flared Bristles |
Construction | Wood/Tampico |
Application | Drywall Texturing |
Number of Pieces | 1 |
Features | Flared Bristles |
Material | Tampico, Wood |
Product Type | Texture Brush |
Description
Texture Brush, Features Flared Bristles, Material Tampico, Wood, Number of Pieces 1, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Product Type Texture Brush, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.