Shop All Rotary and Straight Line Laser Levels
Goldblatt
Self-Leveling 360 deg Cross Line Laser
Mfr # G09207
Zoro # G510378153
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G09207
- Zoro # G510378153
- UPC # 84389092078
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
The Goldblatt projects a bright, continuous horizontal line across a room's surfaces up to 50 feet in diameter. It's ideal for wall studding, windows, tile, picture frames, cabinet alignment, and any other leveling projects. With the Goldblatt , you can choose a 360-degree horizontal line, a vertical line, or both horizontal and vertical lines for your project. There are also three modes: level, plumb, and cross-line. For projects such as diagonally tiled backsplashes, the laser can be manually positioned to project lines that are not level, when required. The smart-pendulum system self-levels and indicates when the projection is not level. The Goldblatt can be used at any angle for various applications. Batteries can be changed quickly with the easy-access battery compartment, and the laser's construction ensures water and dust protection along with sure grip during operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/16" HSS Annular Cutter 2" Depth (49-59-2206)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Thru, Locking Tap, Steel (GN5C----F4-L-21)
- KLEIN TOOLS Chicago® Grip for Bare Wire (1613-30)
- WIHA Precision Hex Screwdriver 1/8 in Round (26335)
- GOLDBLATT 50Ft/15M Laser Measure (G09200)
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-50G)
- SITEPRO RD 202 Rotary Laser Detector W/ Large Capture Window (27-RD202)
- JOHNSON LEVEL & TOOL LINE LEVEL ALUMINUM 3"" (555)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 150' (LDM150)
- DEWALT COMPACT 20V LASERS 3x360 (DCLE34031B)
- STABILA 03165 - LA-5P Green Beam 5 Point Laser (03165-STABILA)
- Goldblatt Levels, Compasses, and Plumb Bobs