Shop All Drywall Specialty Tools
This Product is Discontinued
Goldblatt
Pole Sander w/48 In Handle, Aluminum (Discontinued)
Mfr # G15353
Zoro # G0380825
This Product is Discontinued
Key Features
- Type Aluminum Head, Wood Handle
- Size 3-1/4 x 9 x 1/4 in
- Length (In.) 3 1/4 in
- Application For Sanding Drywall
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G15353
- Zoro # G0380825
- UPC # 084389153533
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Size | 3-1/4 x 9 x 1/4 in |
Length (In.) | 3 1/4 in |
Width (In.) | 9 in |
Details
Item | Pole Sander with 48" Handle |
Type | Aluminum Head, Wood Handle |
Application | For Sanding Drywall |
Number of Pieces | 2 |
Includes | Pole Handle and Sander Head |
Construction | Aluminum/Wood |
Description
Pole Sander with 48 In. Handle, Aluminum Head, Wood Handle, Number of Pieces 2, Size 3-1/4 x 9 x 1/4 in, Length (In.) 3 1/4 in, Length (Ft.) -, Width (In.) 9 in, Capacity -, Thread Size -, Construction Aluminum/Wood, -, For Sanding Drywall, For Use With -, Includes Pole Handle and Sander Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.