Shop All Concrete Floats
This Product is Discontinued
Goldblatt
Hustler Bracket for Bull Floats, Pivoting (Discontinued)
Mfr # G16290
Zoro # G3198334
This Product is Discontinued
Key Features
- Type Chain
- Length (In.) 11 13/16 in
- Width (In.) 5 33/64 in
- Thickness (In.) 5 33/64 in
- Material Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G16290
- Zoro # G3198334
- Country of Origin China
- Category Concrete Floats
Dimensions
Length (In.) | 11 13/16 in |
Width (In.) | 5 33/64 in |
Overall Width | 5 1/2 in |
Overall Length | 11 7/8 in |
Details
Item | Hustler Bracket |
Type | Chain |
Thickness (In.) | 5 33/64 in |
Material | Aluminum, Steel |
Application | Pivoting Handle Mounting System for Bull Floats |
Description
The Goldblatt G16290 Hustler Bracket for Bull Floats is the perfect tool for applying coatings to flat surfaces. The pivoting handle mount system makes it easy to manoeuvre around obstacles. This aluminum and steel bracket has a length of 11 13/16 in., width of 5 33/64 in., and thickness of 5 33/64 in.. It comes with a chain type attachment, making it compatible with most bull floats. With this Goldblatt Hustler Bracket, you will be able to get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.