Shop All Masonry Tools
Goldblatt
Goldblatt G03161 13 in. Aluminum Hawk
Mfr # 394650
Zoro # G604146422
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # 394650
- Zoro # G604146422
- Country of Origin China
- Category Masonry Tools
Description
Features
- 13 in. aluminum hawk
- Flat aluminum surface with friction grooves to keep material on the hawk surface
- Soft grip ergonomic handle with soft hand pad for comfort during use.
- Dimension - 13.2 x 13.2 x 1.8 in.
- Item Weight - 1.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9128)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- HUSQVARNA PAN, LOWER DUST, RED (510338701)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- GOLDBLATT G16119 Concrete Steel Placer (511926)
- GOLDBLATT Goldblatt 242873 10 x 4.625 in. Professional London Brick Trowel (242873)
- GOLDBLATT Goldblatt G11280 Professional Grade Brick Tongs (151672)
- GOLDBLATT Goldblatt 250434 0.25 in. Square Notch Trowel (250434)
- GOLDBLATT G01243 Pair Of Wood Line Blocks (399805)
- BON TOOL Bon 11-312 Mason'S Hammer, Bon 24 Ounce Wood Handle (11-312)
- Goldblatt Concrete & Masonry Tools