Shop All Concrete Trowels
Goldblatt
Goldblatt G02659 9.5 x 4.5 in. Notched Mastic Trowel
Mfr # 890387
Zoro # G204146600
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # 890387
- Zoro # G204146600
- Country of Origin China
- Category Concrete Trowels
Description
Features
- 9.5 x 4.5 in. notched mastic trowel
- For wall & roofing
- Notch sizes - 7/32 x 5/32 in.
- Spread rate - 20-25 sq. ft. per gallon.
- Dimension - 6.7 x 3.8 x 1.2 in.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 32BA-1/2" Plain Bearing Heavy Duty 3/8" Chuck (JCM8859)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41250)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- GOLDBLATT Philadelphia Trowel, 11 in. by 5-1/2 in. (G01651)
- GOLDBLATT Blue Steel Wood Handled Pool Trowel 14 in. x 4in. (G06103)
- GOLDBLATT Pro Soft-Grip London Brick Trowel, 12 in. x 5-1/8 in. (G01689)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/2 in. x 1/2 in. x 1/2 in. (G02416)
- GOLDBLATT Pro Stainless Steel U-Notch Trowel 1/2 in. x 1/2 in. x 1/2 in. (G02385)
- GOLDBLATT G03910 11 x 4.5 in. Finishing Trowel (GO573286)
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x3 (CFE211K)
- Goldblatt Concrete & Masonry Tools