Shop All Masonry Tools
Goldblatt
Goldblatt G01910 10 in. Masonry Trowel
Mfr # 432625
Zoro # G504146539
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # 432625
- Zoro # G504146539
- Country of Origin China
- Category Masonry Tools
Description
Features
- 10 in. masonry trowel
- Carbon steel blade
- Grounded & polished steel ferruled hardwood handle
- Durable carbon steel blade measures 10
- Balanced right for ease of use
- Fitted with steel-ferruled hardwood handle for comfort
- Dimension - 15.5 x 5 x 4 in.
- Item Weight - 0.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rolling Miter Saw Stand (DWX726)
- UNIBOR 1/4in- 3/4in Impact Pro Step Drill, Spiral Flute (06S2EIMPCO)
- SUNEX ® 36mm Jumbo Combination Wrench (936A)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish (J5450HTCF)
- GOLDBLATT Goldblatt G09349 7 x 3.11 in. Gauging Trowel (421894)
- GOLDBLATT Goldblatt 242873 10 x 4.625 in. Professional London Brick Trowel (242873)
- GOLDBLATT Goldblatt G11280 Professional Grade Brick Tongs (151672)
- GOLDBLATT G01243 Pair Of Wood Line Blocks (399805)
- GOLDBLATT Goldblatt 250434 0.25 in. Square Notch Trowel (250434)
- GOLDBLATT G16119 Concrete Steel Placer (511926)
- BON TOOL Bon 21-275 Horse Shoe Shim, 1/8" Red 1000/Pkg (21-275)
- Goldblatt Masonry Tools