Shop All Masonry Tools
Goldblatt
Goldblatt G01679 0.25 in. Tuck Pointing Trowel
Mfr # 857896
Zoro # G804146451
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # 857896
- Zoro # G804146451
- Country of Origin China
- Category Masonry Tools
Description
Features
- 1/4 in. tuck pointing trowel
- Easy clean design to reduce & easy cleaning
- Increased strength & durability
- Comfortable ergonomic handle.
- Dimension - 2.38 x 0.85 x 0.38 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 8 1/4", Forg (46 11 A3)
- KNIPEX 2 Piece Knipex Cobra Plastic Grip Plier Wrench Set Dipped Handle (00 20 72 V01)
- DRILL AMERICA 7/16in-24 UNS HSS Plug Tap and 9.90mm HSS Drill Bit Kit (POUFS7/16-24)
- FORNEY Cobalt Bi-Metal Hacksaw Blade, 12 x 32 Tooth (21280)
- GOLDBLATT G01243 Pair Of Wood Line Blocks (399805)
- GOLDBLATT G16119 Concrete Steel Placer (511926)
- GOLDBLATT Goldblatt G11280 Professional Grade Brick Tongs (151672)
- GOLDBLATT Goldblatt G09349 7 x 3.11 in. Gauging Trowel (421894)
- GOLDBLATT Goldblatt G01683 0.5 in. Tuck Pointing Trowel (857912)
- GOLDBLATT Goldblatt 250434 0.25 in. Square Notch Trowel (250434)
- BON TOOL Bon 11-159 Chimney Bracket, 36" Pair (11-159)
- Goldblatt Concrete & Masonry Tools