Shop All Masonry Tools
Goldblatt
Goldblatt G01651 11 in. Philadelphia Brick Trowel
Mfr # 857888
Zoro # G904146474
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # 857888
- Zoro # G904146474
- Country of Origin China
- Category Masonry Tools
Description
Features
- Philadelphia brick trowel
- Superior flex & consistency
- Increased strength & durability
- Comfortable ergonomic handle.
- Size - 11 in.
- Dimension - 9.7 x 3.2 x 1.85 in.
- Item Weight - 1.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Metric, 7 mm to 19 mm, 13-Piece (JSCVM-13S)
- MOUNTAIN Ratcheting Flex Wrench, 9/16in X 5/8in (EX-PFFGBXZ14162)
- HOUGEN-OGURA 13/16 in. Round Punch (76366)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set, 24-Piece (1/4-3/4 in., 6-19 mm) (SIB92311)
- GOLDBLATT Goldblatt G09349 7 x 3.11 in. Gauging Trowel (421894)
- GOLDBLATT Goldblatt 250434 0.25 in. Square Notch Trowel (250434)
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- GOLDBLATT Goldblatt G01683 0.5 in. Tuck Pointing Trowel (857912)
- GOLDBLATT G01243 Pair Of Wood Line Blocks (399805)
- GOLDBLATT G16119 Concrete Steel Placer (511926)
- BON TOOL Bon 82-463 Kangaroo Combo Screed, 6 Foot (82-463)
- Goldblatt Concrete & Masonry Tools