Shop All Brushes
Goldblatt
Goldblatt G01262 8 in. Acid Brush
Mfr # 374352
Zoro # G603693415
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Cleaning Brush |
Description
Features
- Acid brush
- Plastic handle
- Heavy bristle brush that will withstand use with muriatic acid & brick/block cleaning.
- Size - 8 in.
- Dimension - 8.5 x 8 x 7.3 in.
- Item Weight - 0.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.24 (36XX49)
- ZORO SELECT Loop and Snap Cart Bag, 36 In L, Brown (HCBLS36BR)
- BOUNTY Double Roll Paper Towel, 2Ply (66660)
- 3M TroubleShooter Baseboard Stripper, 21 oz Aerosol Spray, PK12 (14001)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38902)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes w (21N-ESD-016G-12)
- MAGNOLIA BRUSH Magnolia Repl. Head for Carbon-steel Wire Deck Brush (418-SA)
- TOUGH GUY Tube and Pipe Brush, 19 in L Handle, 5 in L Brush, White, Wire, 24 in L Overall (1YTC2)
- COLORCORE ColorCore Medium Nail Brush, White (643315)
- BRUSH RESEARCH MANUFACTURING 93APN .012 Nylon Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APN)
- RSVP INTERNATIONAL Espresso Machine Brush (EMB)
- Goldblatt Brushes