Shop All Masonry Tools
Goldblatt
Goldblatt 242876 11 x 4 in. Professional London Brick Trowel
Mfr # 242876
Zoro # G404145243
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # 242876
- Zoro # G404145243
- UPC # 84389016913
- Country of Origin China
- Category Masonry Tools
Description
We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Premium drop forged blade for highest strength & durability
- Trowel is precisely taper ground to a perfect balance & flexibility
- Material: High Carbon Steel
- Pattern: Narrow London
- Size: 11" x 4"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO FHL-30X Flat Head Arbor (FHL-30X)
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- DRILLCO 5/8-11, CARBON PLUG TAPS - 2000C (20C140CP)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-3038x4)
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- GOLDBLATT Goldblatt G09349 7 x 3.11 in. Gauging Trowel (421894)
- GOLDBLATT G01243 Pair Of Wood Line Blocks (399805)
- GOLDBLATT Goldblatt G11280 Professional Grade Brick Tongs (151672)
- GOLDBLATT Goldblatt 242873 10 x 4.625 in. Professional London Brick Trowel (242873)
- GOLDBLATT G16119 Concrete Steel Placer (511926)
- MARSHALLTOWN Tuck Pointer, 6-3/4 x 1/2 In, DuraSoft (506D)
- Goldblatt Masonry Tools