Shop All Drywall Specialty Tools
This Product is Discontinued
Goldblatt
Drwall Circle Cutter, Adj Compass (Discontinued)
Mfr # G05141
Zoro # G0267547
This Product is Discontinued
Key Features
- Type Drywall
- Size 2 x 5-1/2 in
- Length (In.) 2 in
- Application Drywall Texturing
- Width (In.) 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G05141
- Zoro # G0267547
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Size | 2 x 5-1/2 in |
Length (In.) | 2 in |
Width (In.) | 5 1/2 in |
Overall Length | 2 in |
Overall Width | 5 1/2 in |
Details
Item | Drywall Circle Cutter |
Type | Drywall |
Application | Drywall Texturing |
Construction | Metal |
Number of Pieces | 1 |
Characteristics | Adjustable Compass |
Features | Adjustable Compass |
Product Type | Drywall Circle Cutter |
Shop By | Closeouts |
Description
Drywall Circle Cutter, Features Adjustable Compass, Number of Pieces 1, Overall Length 2 in, Overall Width 5 1/2 in, Product Type Drywall Circle Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.