Shop All Rotary and Straight Line Laser Levels
Goldblatt
Cross Line Laser Level
Mfr # G09208
Zoro # G210378200
product price: $83.89
/ea
Free Shipping & Returns
$83.89
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
- Brand Goldblatt
- MFR # G09208
- Zoro # G210378200
- UPC # 84389092085
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
The Goldblatt is user-friendly, compact, lightweight, and shines bright horizontal and vertical lines onto flat surfaces. The red laser is accurate and bright enough to see in dimly lit spaces. It's great to use for bathrooms, kitchens and in other rooms with tile work. The Goldblatt is sharp and clear and works well on all kinds of tile - both on walls and on floors, including those with grout lines. The LED indicator light turns red when conditions are out-of-level. The Goldblatt can be easily mounted on a wall or on the Goldblatt aluminum compact tripod for ideal accuracy. The button on top of the housing quickly changes the laser from the default cross-hair to a single vertical or a single horizontal line. The Goldblatt Laser Level is perfect for all of your at-home or professional needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (B-632)
- OREGON Files, 8", 4.5mm dia., 12 (70511)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- GOLDBLATT 50Ft/15M Laser Measure (G09200)
- STABILA 03265 - GPLAX50G Crosslines Laser System w/ Mounting Pole (03265GP-STABILA)
- DEWALT 12V MAX* Compatible 5 Spot + Cross Line Red Laser (DW0825LR)
- BOSCH Self-Leveling Connected Rotary Laser Kit (GRL4000-80CHVK)
- KAPRO TOOLS Kapro 845 Green Magnetic Laser Level Target (845-Green)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- BOSCH Alignment Laser, Interior Usage, 2 Beams (GLL3-300)
- Goldblatt Rotary and Straight Line Laser Levels