Shop All Drywall Specialty Tools
This Product is Discontinued
Goldblatt
Cornerbead Clincher w/Mallet (Discontinued)
Mfr # G15813
Zoro # G3274941
This Product is Discontinued
Key Features
- Type Drywall
- Size 16-1/4 x 7 x 5-1/2 in
- Length (In.) 16 1/4 in
- Number of Pieces 2
- Width (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G15813
- Zoro # G3274941
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Size | 16-1/4 x 7 x 5-1/2 in |
Length (In.) | 16 1/4 in |
Width (In.) | 7 in |
Overall Length | 16 1/4 in |
Overall Width | 7 in |
Details
Item | Cornerbead Clincher with Mallet |
Type | Drywall |
Number of Pieces | 2 |
Construction | Aluminum/Rubber |
Characteristics | Cast Aluminum Crimper, Wood Handled Rubber Mallet |
Includes | Clincher and Mallet |
Application | Drywall Texturing |
Material | Aluminum, Rubber |
Features | Cast Aluminum Crimper, Wood Handled Rubber Mallet |
Product Type | Cornerbead Clincher with Mallet |
Description
Cornerbead Clincher with Mallet, Features Cast Aluminum Crimper, Wood Handled Rubber Mallet, Includes Clincher and Mallet, Material Aluminum, Rubber, Number of Pieces 2, Overall Length 16 1/4 in, Overall Width 7 in, Product Type Cornerbead Clincher with Mallet, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.