Shop All Concrete Trowels
This Product is Discontinued
Goldblatt
Concrete Finish Trowel, 20 In, Square End (Discontinued)
Mfr # G06531
Zoro # G3498765
This Product is Discontinued
Key Features
- End Type Square
- Length (In.) 20 in
- Width (In.) 4 in
- Material High Carbon Steel
- Characteristics Reinforced Aluminum Handle Mount and Spine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G06531
- Zoro # G3498765
- UPC # 00084389065317
- Country of Origin China
- Category Concrete Trowels
Dimensions
Length (In.) | 20 in |
Width (In.) | 4 in |
Handle Dia. (In.) | 2 in |
Handle Length (In.) | 4 1/2 in |
Blade Width | 4 in |
Blade Length | 20 in |
Handle Length | 4 1/2 in |
Details
Item | Concrete Finishing Trowel |
End Type | Square |
Material | High Carbon Steel |
Characteristics | Reinforced Aluminum Handle Mount and Spine |
Handle Design | Camel Back |
Handle | Wood |
Meets/Exceeds | Finish Trowel |
Application | For Finishing Forms and Flat Work |
Handle Style | Camel Back |
Handle Material | Wood |
Blade Material | Carbon Steel |
Blade Shape | Square |
Description
The Goldblatt G06531 Concrete Finish Trowel is designed to give you the most efficient finish on your projects. The high carbon steel blade is durable and long lasting. It has a square end, which provides a firm grip when applying finishes on flat work or forms. The reinforced aluminum handle mount and spine make it easy to control while working with concrete. With a 4 1/2 in. reinforced aluminum handle, this trowel will help you get the job done efficiently. This Goldblatt 20" Concrete Finish Trowel is the perfect tool for finishing flat work and forms with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.