Shop All Concrete Trowels
This Product is Discontinued
Goldblatt
Concrete Finish Trowel, 18 In, Square End (Discontinued)
Mfr # G06527
Zoro # G3214967
This Product is Discontinued
Key Features
- End Type Square
- Length (In.) 18 in
- Width (In.) 4 in
- Material High Carbon Steel
- Application For Finishing Forms and Flat Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G06527
- Zoro # G3214967
- Country of Origin China
- Category Concrete Trowels
Dimensions
Length (In.) | 18 in |
Width (In.) | 4 in |
Handle Length (In.) | 4 1/2 in |
Handle Dia. (In.) | 2 in |
Handle Length | 4 1/2 in |
Blade Length | 18 in |
Blade Width | 4 in |
Details
Item | Concrete Finishing Trowel |
End Type | Square |
Material | High Carbon Steel |
Application | For Finishing Forms and Flat Work |
Handle Design | Camel Back |
Characteristics | Reinforced Aluminum Handle Mount and Spine |
Handle | Wood |
Meets/Exceeds | Finish Trowel |
Handle Material | Wood |
Blade Material | Carbon Steel |
Blade Shape | Square |
Handle Style | Camel Back |
Description
Concrete Finishing Trowel, Blade Length 18 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Handle Length 4 1/2 in, Handle Material Wood, Handle Style Camel Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.