Shop All Concrete Trowels
This Product is Discontinued
Goldblatt
Concrete Finish Trowel, 12 In, Square End (Discontinued)
Mfr # G06512
Zoro # G1138785
This Product is Discontinued
Key Features
- End Type Square
- Length (In.) 12 in
- Width (In.) 4 in
- Material High Carbon Steel
- Handle Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goldblatt
- MFR # G06512
- Zoro # G1138785
- UPC # 00084389065126
- Country of Origin China
- Category Concrete Trowels
Dimensions
Length (In.) | 12 in |
Width (In.) | 4 in |
Handle Dia. (In.) | 2 in |
Handle Length (In.) | 4 1/2 in |
Blade Length | 12 in |
Blade Width | 4 in |
Handle Length | 4 1/2 in |
Details
Item | Concrete Finishing Trowel |
End Type | Square |
Material | High Carbon Steel |
Handle | Wood |
Characteristics | Reinforced Aluminum Handle Mount and Spine |
Application | For Finishing Forms and Flat Work |
Handle Design | Camel Back |
Meets/Exceeds | Finish Trowel |
Handle Style | Camel Back |
Blade Material | Carbon Steel |
Blade Shape | Square |
Handle Material | Wood |
Description
When it comes to finishing concrete, the Goldblatt G06512 Concrete Finish Trowel is the tool to have on hand. It is an essential for anyone working with concrete. This square end trowel has a length of 12 in., width of 4 in., and a square end. The high carbon steel blade provides superior durability and performance. It also features a reinforced aluminum handle mount and spine, as well as a camel back handle design that ensures a comfortable grip. The Goldblatt Concrete Finish Trowel is the high quality tool you will want to equip yourself with when working with concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.