Shop All Masonry Tools
This Product is Discontinued
Goldblatt
Brick Trowel, Narrow London, 11 x 4 3/4 In (Discontinued)
Mfr # G01620
Zoro # G0415247
This Product is Discontinued
Key Features
- Application For Applying Mortar to Brick, Block, and Stone
- Material High Carbon Steel
- Type Bricklayer
- Pattern Narrow London
- Length (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G01620
- Zoro # G0415247
- UPC # 00084389016203
- Country of Origin China
- Category Masonry Tools
Dimensions
Length (In.) | 11 in |
Width (In.) | 4 3/4 in |
Handle Length (In.) | 6 in |
Handle Dia. (In.) | 1 1/4 in |
Details
Item | Brick Trowel |
Application | For Applying Mortar to Brick, Block, and Stone |
Material | High Carbon Steel |
Type | Bricklayer |
Pattern | Narrow London |
Handle | Soft-Grip |
Product Type | Brick Trowel |
Description
Brick Trowel, Product Type Brick Trowel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.