Shop All Concrete Edgers and Groovers
Goldblatt
6 x 4 1/2 Bronze Groover
Mfr # G06301
Zoro # G310378155
product price: $31.39
/ea
$31.39
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
- Brand Goldblatt
- MFR # G06301
- Zoro # G310378155
- UPC # 84389063016
- Country of Origin China
- Category Concrete Edgers and Groovers
Description
The Goldblatt 6 x 4 1/2 Bronze Groover is specifically designed for long-term durability and repeat use. The heavy-duty bronze design makes it strong enough to withstand the rigors of the jobsite, and its heavy weight delivers precise and consistent results. The solid, one-piece composite handle design provides a slip-resistant grip and reduces fatigue during repeat use. The Goldblatt 's design is not only optimized to deliver crisp, sharp edges, but it was also created to ensure that cleaning the tool would be easy. The Goldblatt also features a belt-polished finish to ensure the smoothest joint-cuts, and its unique construction allows it to glide cleanly and smoothly.
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
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (203608)
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- MILWAUKEE TOOL 3/4 in. SAE Flex Head Combination Wrench (45-96-9818)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/4"R 1"D (CF1014PF)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175PF)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 1/2"R 1"D (CF1707)
- KRAFT TOOL Edger w/3/4"Groover Bit, 6" x 8" 1/2"R (CC663BT)
- KRAFT TOOL Magneisum Gunite Smoother Rod, 48 (CC974)
- KRAFT TOOL Airplane Groover, 1" Single Bit, 24x8" (CC314AS-01)
- KRAFT TOOL Walking Edger, 8" x 6" 1/2"R (CC103-01)
- Goldblatt Concrete & Masonry Tools