Shop All Rotary and Straight Line Laser Levels
Goldblatt
50Ft/15M Laser Measure
Mfr # G09200
Zoro # G410378123
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G09200
- Zoro # G410378123
- UPC # 84389092009
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
The Goldblatt is specifically designed to ensure precise measurements in any environment. The inverted backlit LCD display improves readability, even in low-light settings, and the ergonomic soft grip is designed to prevent the tool from slipping or dropping. The multi-function output is capable of addition, subtraction, distance, length, continuous measurement, area, and volume calculations. The Goldblatt ensures accuracy with a built-in digital level and optional 1/4-inch mount for tripod use. Laser measure devices are far superior to their analog counterparts and deliver faster, more accurate measurements every time. The Goldblatt is compact, lightweight, and easy to use for smaller home improvements, but robust enough for use on larger construction sites.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M1.6 x 0.35 D3 2 Flt. Bottom Metric Hand Tap (027702AS)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6164)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- BOSCH Line and Dot Laser, Exterior/Interior (GCL100-40G)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80C)
- DEWALT COMPACT 20V LASERS 3x360 (DCLE34031B)
- JOHNSON LEVEL 800 Ft. Self-Leveling Rotary Laser Level (40-6517)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6507)
- Goldblatt Levels, Compasses, and Plumb Bobs