Shop All Angle Grinders & Accessories
Goldblatt
4.5 115 mm 5.0 Amp Angle Grinder
Mfr # G09606
Zoro # G410369428
product price: $42.69
/ea
$42.69
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
- Brand Goldblatt
- MFR # G09606
- Zoro # G410369428
- UPC # 84389096069
- Country of Origin China
- Category Angle Grinders & Accessories
Description
The Goldblatt is an extremely versatile tool that can be used for various purposes, including grinding metal and even cutting tile. A staple at any jobsite or at-home workshop, angle grinders can also be used for sanding, polishing, and sharpening. The Goldblatt is the right size tool for several different tasks, and because it's built for ease of use, changing wheels or utilizing other accessories is made simple. Since this tool has enough power, it can also be used as a replacement for a hacksaw and can replace the need for manual cutting. The Goldblatt is a must-have tool because of the ability to accessorize the wheels and cutting blades.
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
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in (FM-31.14X15)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991598)
- WESTWARD Utility Knife Utility, 6 in L (5MW90)
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- MAKITA 5" Splash Guard, PK5011C (195773-9)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- MAKITA 4-1/2" Angle Grinder, 7.5A, Slide, Lock-On, AC/DC (9557NB)
- BOSCH Angle Grinder, 4 1/2" Wheel, 11,000 RPM (GWS10-450)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-125 Quick RT DS)
- DEWALT Angle Grinder, Bare Tool, 11000 Load RPM (DWE43131/ DWA8951F)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- Goldblatt Grinders & Accessories