Shop All Rotary and Straight Line Laser Levels
Goldblatt
100Ft/30M Laser Measure
Mfr # G09202
Zoro # G110378195
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldblatt
- MFR # G09202
- Zoro # G110378195
- UPC # 84389092023
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
The Goldblatt is specifically designed to ensure precise measurements in any environment. The inverted backlit LCD display improves readability, even in low-light settings, and the ergonomic soft grip is designed to prevent the tool from slipping or dropping. The multi-function output is capable of addition, subtraction, distance, length, continuous measurement, area, and volume calculations. The Goldblatt ensures accuracy with a built-in digital level and optional 1/4-inch mount for tripod use. Laser measure devices are far superior to their analog counterparts, and they deliver faster, more accurate measurements every time. The Goldblatt is easy to use for smaller home improvements, but robust enough for use on larger construction sites.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T27, 1 in. (68727)
- SG TOOL AID Quick Change Spring Chisel Retainer (94000)
- KD TOOLS Torx Bit Sockets, 3/8" Drive, T30 (80538)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- STABILA Rotation Laser System, LAR350 (05700)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- LEICA RUGBY Rotary Laser Kit, Interior/Exterior Usage (Rugby 640)
- STREAMLIGHT 3AA PROPOLYMER LASER YELLOW (SR68760)
- BOSCH Cross Line Laser Combo, Red Beam (GCL 2-160)
- Goldblatt Levels, Compasses, and Plumb Bobs