Shop All Table Saws & Tile Saws
Goldblatt
10 Amp Electric Tile Cutter
Mfr # G09601
Zoro # G010369385
Free Shipping & Returns
$96.55
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
- Brand Goldblatt
- MFR # G09601
- Zoro # G010369385
- UPC # 84389096014
- Country of Origin China
- Category Table Saws & Tile Saws
Description
DIYers and professionals alike have been using wet saws to make their construction projects easier for decades. The Goldblatt is one of the best wet saws on the market today. This electric tile-cutter is designed and developed specifically to cut through tile, stone, brick, and marble with ease. When it comes to comfort, there is really nothing better than the Goldblatt , which features an ergonomic handle and grip to reduce fatigue for longer jobs. This wet saw is also designed to make precise and consistent cuts with up to 14,500 RPM and a maximum cutting depth of 1 5/32 inches. The lock-on button feature allows for continuous cutting without the need to hold the button.
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
- KRAFT TOOL Steel Clevis, Wood Handle, 5 ft. (CC386)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- MORSE 6-3/8" Carbide Grit Hole Saw (MHSG104)
- PRIME-LINE Wet Tile Saw, 7 in. Blade Diam., Water Reservoir System, 5300 RPM Single Pack (G02773)
- SKIL Corded Table Saw with Folding, 15A, 120VAC (TS6307-00)
- DEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand (DWE7491RS)
- SKIL Corded Tile Saw 7 in Blade Dia. (3540-02)
- DEWALT Cordless Cordless Table Saw 8-1/4 in Blade Dia. (DCS7485T1/ DCB606)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS73480-52)
- POWERMATIC TS 1-3/4HP1PH 115V 30 ARMORGLIDE (PM1000T)
- Goldblatt Power Saws