Shop All Putty & Joint Knives, Spatulas, Scrapers
Goldblatt
1 1/4 in. Stiff Putty Knife
Mfr # G05065
Zoro # G910369423
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
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
- Brand Goldblatt
- MFR # G05065
- Zoro # G910369423
- UPC # 84389050658
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
The Goldblatt offers a stiff carbon-steel blade for easy putty application. The handle is plastic with a hole in the end for easy hanging. The carbon-steel blade extends through the handle for durability. Apply even the thickest mud with the heavy-duty Goldblatt . No need to waste time thinning out your putty with water or other thinners. Jump right into your project with the confidence that this knife will get the job done. The lightweight, plastic handle is comfortable to hold and slips in and out of your pocket easily for smooth transitions. Quickly pound-in popped nails or screws with the hammer end-cap.
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
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M10x1.5 (404858)
- MILWAUKEE TOOL 4"-5" Universal Surface Grinding Dust Shroud (49-40-6100)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/4-E (C73412)
- GOLDBLATT 4 in. Joint Knife (G05059)
- GOLDBLATT G05618 8 in. Taping Knife (399375)
- GOLDBLATT Joint Knife, Stainless Steel, 6 in. (G24226)
- HYDE Knife Drywall 6 Inch Economy (05550)
- WARNER Putty Knife, Stiff, Chisel Ground, 3/4" (503)
- ALLWAY Allway Tools Inc 2-1/2 4Edg Tublr Wd Scraper F42 (8182594)
- WARNER Putty Knife, Flex, SS, 1-1/2" , Number of Pieces: 1 (90660)
- Goldblatt Drywall and Plastering Tools