Shop All Quilted Moving Pads
Gold Star Moving Supplies
Protective Quilted Moving Blanket Pads
Mfr # FP2009
Zoro # G108621272
product price: $36.29
/ea
Sold in multiples of 12 for $435.48
$435.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton & Polyester
- Length 72 in
- Width 80 in
- Color Multi-Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Star Moving Supplies
- MFR # FP2009
- Zoro # G108621272
- UPC # 82020310062
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72 in |
Width | 80 in |
Details
Item | Moving Blankets |
Material | Cotton & Polyester |
Color | Multi-Colored |
Description
Helps prevent damage during transportCotton constructionReinforced edgesNylon thread is stitched in a strong zig-zag lock pattern
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Fiskars® Replacement Steel Blade Carriage for 12" Portable Trimmer, 2/Pack (1968701001)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard (UNV44618)
- ZORO SELECT Strapping Kit, Cord, 250 ft. L, 50 mil (3CUN6)
- AVERY Shipping Labels, Permanent Adhesi, PK250 (5784)
- ABOVE ALL CO Above All Burly Heavy Weight Moving Blanket - 72 x 80 in. (FFBMB-R)
- VESTIL 4Pk General Duty Moving Pads, 4PK (QPC-7280-DP-4PK)
- US CARGO CONTROL Chair Cover (CC1003)
- US CARGO CONTROL Canvas Mattress Carrier (CMC1014)
- US CARGO CONTROL Moving Blankets- Multi Mover 12-Pack, 75-80 lbs./dozen (MBMULTI75-12PK)
- ABOVE ALL CO Burly Moving Blanket - 72" X 80", heavy weight - 2 color (FFBMB)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Twin (USCCTWIN)
- Gold Star Moving Supplies Quilted Moving Pads