Shop All Document Holders
Gold Seal
Sheet Protectors, Legal Size, Clear Heavyweight Poly, 8.5in. x 14in., 100PK
Mfr # 81816
Zoro # G609210128
product price: $22.49
/pk 100, $0.22/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.63"
- Height 1.25"
- Length 9.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 81816
- Zoro # G609210128
- UPC # 90696818164
- Country of Origin China
- Category Document Holders
Dimensions
Width | 14.63" |
Height | 1.25" |
Length | 9.63" |
Details
Item | 100/Box Legal Size Clear Heavyweight Poly Sheet Protectors, by Gold Seal, 8.5" x 14", 100-Count |
Description
Clear HEAVYWEIGHT legal-sized poly sheet protectors, 8.5in. x 14in.; Archival safe and acid free; Top loading for easy page insertion; Durable, nonstick and non-glare; 7-Hole punched margins have doubly-reinforced edges for added durability that are white in color for higher visibility; sheets will accommodate an 8.5in. x 14in. binder and other 3-ring binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Straight, Round Handle (A2Z-ZR543)
- GOLD SEAL Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK (81009-100PK)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 200PK (81812)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 50PK (81405)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- GOLD SEAL Sheet Protectors, Diamond Clear Anti Glare, Standard Weight, 8.5 x 11in. Topload, 200PK (81854)
- C-LINE PRODUCTS C-Line 70058 Shop Ticket Holders with Self-Adhesive Back 5 x 8 Clear 50/box (70058)
- Gold Seal Document Holders