Gold Seal

Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 200PK


product price: $24.99
/pk 200, $0.12/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 11.38"
  • Height 2.7"
  • Length 9.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11.38"
Height 2.7"
Length 9.5"

Details

Item 200 Count Diamond Clear Extra Heavyweight Sheet Protectors, 4 mils Strong, by Gold Seal, 8.5 x 11", Top Load, 200 Boxed Sheet Protectors

Description

Diamond-Clear EXTRA-HEAVYWEIGHT Poly Sheet Protectors, 8.5in. x 11in.. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick, and non-glare. 3-Hole punched margins have double-reinforced edges for added durability. Sturdy box for storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.