Shop All Document Holders
Gold Seal
Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in. Extra Sturdy, Secure Topload, 250PK
Mfr # 81413
Zoro # G509209970
product price: $26.25
/pk 250, $0.11/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5"
- Length 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 81413
- Zoro # G509209970
- UPC # 90696814135
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.5" |
Length | 9.5" |
Details
Item | 250 Count Clear Heavyweight Poly Sheet Protectors by Gold Seal, 8.5" x 11", Extra Sturdy, Secure Topload, 250 Boxed Sheet Protectors |
Description
Clear HEAVYWEIGHT poly sheet protectors, 8.5in. x 11in.. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick, and non-glare. 3-Hole punched margins have double-reinforced edges for added durability. Margins are white for higher visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38UN)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- SHARP Drum Cartridge 75K YLD (MX312NR)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, i8.5 x 11in. Top Load, 25 Sheets, 25PK (81810)
- GOLD SEAL Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK (81009-100PK)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 100PK (81401)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- GOLD SEAL Sheet Protectors, Diamond Clear Anti Glare, Standard Weight, 8.5 x 11in. Topload, 200PK (81854)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 200PK (81812)
- AVERY DENNISON Avery Diamond Clear Top Loading Sheet Protector, Super Heavy Weight, 8-1/2inW x 11inH, 50/PK (74130)
- Gold Seal Document Holders