Shop All Document Holders
Gold Seal
Sheet Protectors, Clear Heavyweight, Poly 8.5in. x 11in., 500PK
Mfr # 81415
Zoro # G509210013
product price: $41.25
/pk 500, $0.08/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Height 4.25"
- Length 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 81415
- Zoro # G509210013
- UPC # 90696814159
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.63" |
Height | 4.25" |
Length | 9.75" |
Details
Item | 500/Box Clear Heavyweight Poly Sheet Protectors by Gold Seal, 8.5" x 11" |
Description
Clear HEAVYWEIGHT Poly Sheet Protectors, 8.5in. x 11in.. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick and non-glare. 3-Hole punched margins have double-reinforced edges for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-916-2x2-5 NTEP Heavy Duty Pallet Scale - 2 x 2 ft.; 5000 x 1 lb. (OP-916-2x2-5)
- INTEGRA Pen, Gel, Retractable, 0.7mm, 12/DZ, Blue Ink/Grip/Accents PK (ITA36200)
- UNIVERSAL Call Bell, 3-3/8" Diameter, Brushed Nickel (UNV10000)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 200PK (81812)
- GOLD SEAL Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK (81009-100PK)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 50PK (81405)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 100PK (81401)
- AVERY DENNISON Clear, Sheet Protector, PK100 (75537)
- Gold Seal Document Holders