Shop All Document Holders
Gold Seal
Sheet Protectors, Clear Heavyweight Poly, 100PK
Mfr # 81416
Zoro # G009210049
product price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Height 1.25"
- Length 9.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 81416
- Zoro # G009210049
- UPC # 90696814166
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.63" |
Height | 1.25" |
Length | 9.63" |
Details
Item | 100 Clear Heavyweight Poly Sheet Protectors by Gold Seal, 8.5" x 11" |
Description
Clear HEAVYWEIGHT poly sheet protectors, 8.5in. x 11in.; Archival safe and acid free; Top loading for easy page insertion; Durable, nonstick and non-glare; 3-Hole punched margins have doubly-reinforced edges for added durability; white in color for higher visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Model Magic Clay, 1 oz., White, PK75 (236001)
- BROTHER Drum Cartridge, 15k Page-Yield, Cmy (DR221CL)
- CHARLES LEONARD Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10 (BC10)
- BUSINESS SOURCE Thermal Paper, 8 1/2" x 98 ft, White, PK6 (01908)
- GOLD SEAL Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK (81009-100PK)
- GOLD SEAL Sheet Protectors, Diamond Clear Anti Glare, Standard Weight, 8.5 x 11in. Topload, 200PK (81854)
- GOLD SEAL Sheet Protectors, Clear Heavyweight, Poly 8.5in. x 11in., 500PK (81415)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, i8.5 x 11in. Top Load, 25 Sheets, 25PK (81810)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 100 Sheets, 100PK (81811)
- VESTIL Side-hanging Ey Shop Ticket Holders, PK25 (SHOPT-S)
- Gold Seal Document Holders