Shop All Document Holders
Gold Seal
Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 100PK
Mfr # 81401
Zoro # G909210002
product price: $32.89
/pk 100, $0.33/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Height 0.01"
- Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 81401
- Zoro # G909210002
- UPC # 90696814012
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11" |
Height | 0.01" |
Length | 17" |
Details
Item | 100 Pack 11x17 Inch Heavyweight Diamond Clear Sheet Protectors, Side Loading, Ledger Sheet Protectors, by Gold Seal, 3-Hole Punched |
Description
Bulk pack of 100 heavyweight 0.08mm/3.2mil ledger sheet protectors, 11in. x 17in. landscape, with standard 3-hole punched margin and no crease. Side-loading entry and diamond clear view sheets to ensure your documents appear as intended, with no haze or yellowing. Archival safe, acid-free, non-stick and non-glare. Safe non-PVC polypropylene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (2EWP8)
- ZORO SELECT Magnetic Tack, 1/2In, Asrt, Mtll, PK30 (2WFW9)
- LEXMARK 801HC High Yield Cyan Toner Cartridge 3K YLD (80C1HC0)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 100 Sheets, 100PK (81811)
- GOLD SEAL Sheet Protectors, Clear Heavyweight, Poly 8.5in. x 11in., 500PK (81415)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- GOLD SEAL Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK (81009-100PK)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, i8.5 x 11in. Top Load, 25 Sheets, 25PK (81810)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 200PK (81812)
- TARIFOLD X-tend Desktop Tablet Holder (X570007)
- Gold Seal Document Holders