Shop All Document Holders
Gold Seal
Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK
Mfr # 81009-100PK
Zoro # G609209948
product price: $23.69
/pk 100, $0.24/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38"
- Height 12"
- Length 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 81009-100PK
- Zoro # G609209948
- UPC # 90696810090
- Country of Origin China
- Category Document Holders
Dimensions
Width | 1.38" |
Height | 12" |
Length | 9.25" |
Details
Item | 100/Box Clear Heavyweight Trading Card Sleeve Pages, 9 Pockets Per Sheet, Single Sided, 900 Pockets, 3 Ring Binder Sheets, by Gold Seal, 100 Count |
Description
Clear HEAVYWEIGHT single-sided letter-sized poly trading card sleeve pages, 8.5in. x 11in.; Archival safe and acid free; Top loading for easy card insertion; Durable, nonstick and non-glare; 3-Hole punched margins to accommodate an 8.5in. x 11in. binder for storage of your standard-sized 2.5in. x 3.5in. cards 18 cards, loaded front and back; Holds up to 1,800 cards, front and back. Great for collecting athletic cards and fantasy world playing cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Spiralbound (63572)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Orange (63607)
- ADVANTUS TRAY, LTR, FUSION (AVT37678)
- PICA Dry Special Water Jet Resistant Refill Leads, Blue, 10PK (4041)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, i8.5 x 11in. Top Load, 25 Sheets, 25PK (81810)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 100 Sheets, 100PK (81811)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 50PK (81405)
- GOLD SEAL Sheet Protectors, Clear Heavyweight, Poly 8.5in. x 11in., 500PK (81415)
- GEOGRAPHICS Certificate, Document Cover, 12-1/2"x9-3/4", 6/PK, Metallic Gray PK (GEO47400)
- Gold Seal Document Holders