Shop All File Folders
Gold Seal
2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Yellow, 12PK
Mfr # 86320
Zoro # G009206646
product price: $24.99
/pk 12, $2.08/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.13"
- Height 1.75"
- Outside Length 9.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 86320
- Zoro # G009206646
- UPC # 90696863201
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.13" |
Height | 1.75" |
Outside Length | 9.88" |
Details
Item | Extra Heavyweight Yellow Plastic 2 Pocket Portfolio Folders, 12 Pack, Premium Letter Size Folders, High Sheen Reflective Finish, by Gold Seal, 12 Pack Poly Folders, Yellow |
Description
Extra-durable, extra-heavyweight 2-pocket YELLOW reflective finish poly folders. Can be used for organizing documents for school, home, and office. Each individually-wrapped folder measures 9.375in. x 11.625in., the perfect size to hold 8.5in. x 11in. letter size documents and papers. Folders are so sturdy you can stand them up when opened. Interior right 5in. tall pocket has an integrated business card holding slot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R Wrapper, Coin, Flat, Penny Pk (PQP30001)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97252)
- WESTWARD Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME7)
- GOLD SEAL 2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Blue, 12PK (86312)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- SMEAD File Folder End Tab, Fastener, Manila, PK50 (34112)
- BUSINESS SOURCE Fastener, Prong, 1" Capacity, 3"Wx5-1/2"Lx4/5"H, 50/BX, SR PK (BSN03160)
- SMEAD Smead® Kraft K Style Fastener Folders, Straight Cut, Top Tab, Legal, Brown, 50/Box (19813)
- Gold Seal File Folders