Shop All File Folders
Gold Seal
2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Red, 12PK
Mfr # 86313
Zoro # G009206608
product price: $21.25
/pk 12, $1.77/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.13"
- Height 1.75"
- Outside Length 9.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 86313
- Zoro # G009206608
- UPC # 90696863133
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.13" |
Height | 1.75" |
Outside Length | 9.88" |
Details
Item | Extra Heavyweight Red Plastic 2 Pocket Portfolio Folders, 12 Pack, Premium Letter Size Folders, High Sheen Reflective Finish, by Gold Seal, 12 Pack Poly Folders, Red |
Description
Extra-durable, extra-heavyweight 2-pocket RED reflective finish poly folders. Can be used for organizing documents for school, home, and office. Each individually-wrapped folder measures 9.375in. x 11.625in., the perfect size to hold 8.5in. x 11in. letter size documents and papers. Folders are so sturdy you can stand them up when opened. Interior right 5in. tall pocket has an integrated business card holding slot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Pinstripe Eraser (EP823)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Fine 0.7 mm, Black Ink, Black/White Barrel, 12PK (26206)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511GY)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- GOLD SEAL 2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Blue, 12PK (86312)
- ZORO SELECT Expandable File Organizer 19 Pocket, 15" Expansion, Midnight Blue (PFX01156)
- SMEAD WALLET, EXP, 2IN, LTR, TAPE (77142)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Letter, 50/BX, Orange PK (SMD12540)
- DURABLE OFFICE PRODUCTS Report Cover, Letter Size, PK25 (220328)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Bright Red (SMD81251)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", RD (SMD81778)
- Gold Seal File Folders