Shop All File Folders
Gold Seal
2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Purple, 12PK
Mfr # 86314
Zoro # G909206647
product price: $21.25
/pk 12, $1.77/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.13"
- Height 1.75"
- Outside Length 9.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 86314
- Zoro # G909206647
- UPC # 90696863140
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.13" |
Height | 1.75" |
Outside Length | 9.88" |
Details
Item | Extra Heavyweight Purple Plastic 2 Pocket Portfolio Folders, 12 Pack, Premium Letter Size Folders, High Sheen Reflective Finish, by Gold Seal, 12 Pack Poly Folders, Purple |
Description
Extra-durable, extra-heavyweight 2-pocket PURPLE reflective finish poly folders. Can be used for organizing documents for school, home, and office. Each individually-wrapped folder measures 9.375in. x 11.625in., the perfect size to hold 8.5in. x 11in. letter size documents and papers. Folders are so sturdy you can stand them up when opened. Interior right 5in. tall pocket has an integrated business card holding slot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46199)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 4" x 6", Multiple, 500/Roll (DL1560)
- CASE LOGIC 15.6" CP Friendly Backpack, 2.76" x 13.39" x 19.69", Polyester, Black (3203772)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ29)
- GOLD SEAL 2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Blue, 12PK (86312)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- SAFCO Steel Wall Pockets, Letter, Three Pocket, 1 (3172BL)
- SMEAD File Folder End Tab, Green, PK100 (25110)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- ZORO SELECT Hanging File Folders, Navy, PK25 (PFX81615)
- MADE-TO-STICK S1-Divider Manila Classification Folders, Manila (MA3186740)
- Gold Seal File Folders