Shop All File Folders
Gold Seal
2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Orange, 12PK
Mfr # 86317
Zoro # G609206541
product price: $24.99
/pk 12, $2.08/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.13"
- Height 1.75"
- Outside Length 9.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 86317
- Zoro # G609206541
- UPC # 90696863171
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.13" |
Height | 1.75" |
Outside Length | 9.88" |
Details
Item | Extra Heavyweight Orange Plastic 2 Pocket Portfolio Folders, 12 Pack, Premium Letter Size Folders, High Sheen Reflective Finish, by Gold Seal, 12 Pack Poly Folders, Orange |
Description
Extra-durable, extra-heavyweight 2-pocket ORANGE reflective finish poly folders. Can be used for organizing documents for school, home, and office. Each individually-wrapped folder measures 9.375in. x 11.625in., the perfect size to hold 8.5in. x 11in. letter size documents and papers. Folders are so sturdy you can stand them up when opened. Interior right 5in. tall pocket has an integrated business card holding slot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 14", Kraft, 15/Bundle (493U03)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17226)
- GOLD SEAL 2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Blue, 12PK (86312)
- SMEAD Folder, Clssfctn, Ltr, 1Div, Gn Pk (SMD13702)
- PENDAFLEX Pendaflex 1521/3WHI Two-Tone File Folders- 1/3 Cut- Top Tab- Letter- White- 100/Box (1521/3WHI)
- OXFORD Tri-Fold Folder, Holds 150 Pages, PK20 (59811)
- SMEAD Pocket Folder End Tab, 5.25" Expansion, Red, PK10 (73696)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SMEAD Folder, File, Ltr, 1/3, Gray Pk (SMD12343)
- Gold Seal File Folders