Shop All File Folders
Gold Seal
2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Lt. Blue, 12PK
Mfr # 86321
Zoro # G909206661
product price: $24.99
/pk 12, $2.08/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.13"
- Height 1.75"
- Outside Length 9.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 86321
- Zoro # G909206661
- UPC # 90696863218
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.13" |
Height | 1.75" |
Outside Length | 9.88" |
Details
Item | Extra Heavyweight Light Blue Plastic 2 Pocket Portfolio Folders, 12 Pack, Premium Letter Size Folders, High Sheen Reflective Finish, by Gold Seal, 12 Pack Poly Folders, Light Blue |
Description
Extra-durable, extra-heavyweight 2-pocket LIGHT BLUE reflective finish poly folders. Can be used for organizing documents for school, home, and office. Each individually-wrapped folder measures 9.375in. x 11.625in., the perfect size to hold 8.5in. x 11in. letter size documents and papers. Folders are so sturdy you can stand them up when opened. Interior right 5in. tall pocket has an integrated business card holding slot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 131 Black High-Yield Toner 2.4K YLD (6273B001)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-C)
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- GOLD SEAL 2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Blue, 12PK (86312)
- SMEAD Pressboard Folder, Bright Red, PK10, Expanded Width: 2" (13731)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX54460)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2" (A7017028)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Yellow, PK10, Size: Letter (73688)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 2"Expandable, PK50, Expanded Width: 2" (75470)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, (PFXSER1YEL)
- Gold Seal File Folders