Shop All File Folders
Gold Seal
2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Black, 12PK
Mfr # 86311
Zoro # G609206619
product price: $21.25
/pk 12, $1.77/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.13"
- Height 1.75"
- Outside Length 9.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 86311
- Zoro # G609206619
- UPC # 90696863119
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.13" |
Height | 1.75" |
Outside Length | 9.88" |
Details
Item | Extra Heavyweight Black Plastic 2 Pocket Portfolio Folders, 12 Pack, Premium Letter Size Folders, High Sheen Reflective Finish, by Gold Seal, 12 Pack Poly Folders, Black |
Description
Extra-durable, extra-heavyweight 2-pocket BLACK reflective finish poly folders. Can be used for organizing documents for school, home, and office. Each individually-wrapped folder measures 9.375in. x 11.625in., the perfect size to hold 8.5in. x 11in. letter size documents and papers. Folders are so sturdy you can stand them up when opened. Interior right 5in. tall pocket has an integrated business card holding slot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- CLOVER IMAGING GROUP Remanufactured Toner Cartridge For Brother TN730 (201183P)
- THE PACKAGING WHOLESALERS 18 x 12 x 12 Cardboard Corrugated Boxes (BS181212)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (70120G0509)
- GOLD SEAL 2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Blue, 12PK (86312)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- BUSINESS SOURCE Folder, File, Ltr, 1/3, Red 100PK (BSN65776)
- BUSINESS SOURCE January-December Pockets Heavy-duty Expand File (23682)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Purple, Pk100 (PFXH110DPR)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- Gold Seal File Folders