Shop All File Folders
Gold Seal
2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Finish, Red, Blue, Black, 12PK
Mfr # 86399
Zoro # G609206701
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.13"
- Height 1.75"
- Outside Length 9.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Seal
- MFR # 86399
- Zoro # G609206701
- UPC # 90696863997
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.13" |
Height | 1.75" |
Outside Length | 9.88" |
Details
Item | Extra Heavyweight Assorted Colors Plastic 2 Pocket Portfolio Folders, 12 Pack, Premium Letter Size, High Sheen Reflective Finish, by Gold Seal, 12 Pack, 3 Color Assortment Red/Blue/Black |
Description
Extra-durable, extra-heavyweight 2-pocket LIGHT BLUE reflective finish poly folders in an assortment of 3 colors: red, blue, and black. Can be used for organizing documents for school, home, and office. Each folder measures 9.375in. x 11.625in., the perfect size to hold 8.5in. x 11in. letter size documents and papers. Folders are so sturdy you can stand them up when opened. Interior right 5in. tall pocket has an integrated business card holding slot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Bk, PK12 (UBC60040)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- PACON Colored Paper Chart Tablet, Ruled, 24x16, 25 Sheets, PK2 (P0074732)
- AVERY Shipping Labels, TrueBlock, 2inx4in, 250/PK, White; LABEL, LSR, SHIPPNG, 2X4,250CT (5263)
- GOLD SEAL 2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Blue, 12PK (86312)
- TROPICANA Juice, Orange, Tropicana, 10 oz., PK24 (75715)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752132)
- SMEAD Smead® 3-1/2" Hanging File Pockets with Sides, Letter, Standard Green, 10/Box (64220)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Right Position, Manila, PK100, Tab Cut: 1/3 (15333)
- OXFORD Two-Pocket Portfolio, Polypropylene, PK25 (99810)
- Gold Seal File Folders