Shop All Accessories
Gold Rush
Gold Rush C-118-BRN Women Clear Bag Transparent See Through Clear Purse - Brown
Mfr # C-118-BRN
Zoro # G603875774
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Rush
- MFR # C-118-BRN
- Zoro # G603875774
- UPC # 609385977220
- Country of Origin China
- Category Accessories
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Made of high quality faux leather and PVC
- Top zipper closure
- One open large compartment
- Fully lined
- 6' double handles
- Color: Brown
- Gender: Women
- Dimension: 9.5' H x 6' W x 13.5' L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- BISON LIFE Keystone Full Color Grey and Black Safety Glasses(12-Pack) (BL-KSSG1-CLCT-GYBK-12)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Width, Rigid Plastic, Sulfuric Acid, Landscape, L-19474 (OS-DS-P-710-L-19474)
- FRONTLINE Combat 6' Single Leg Rebar Hook End Lanyard with Internal Shock Absorber (LIS61R)
- GOLD RUSH Gold Rush BT925WB80SET-RD - MUL Western Rhinestone Buckle Accent Purse Wallet Set - Red & Multi Color (BT925WB80SET-RD/MUL)
- GOLD RUSH Gold Rush CRL800WC62SET-RD - MUL Women Studded Turquoise Cross Purse Wallet Set with Scarf Tied On - Red & Multi Color (CRL800WC62SET-RD/MUL)
- GOLD RUSH Gold Rush CRL682WC82SET-CAM - BK Western Camouflage Embroidered Cross Purse Wallet Set with Black Trim - Cam & Black (CRL682WC82SET-CAM/BK)
- GOLD RUSH Gold Rush 820W20SET-BRN 2 Tones Rhinestone Studed Purse Wallet Set - Brown (820W20SET-BRN)
- GOLD RUSH Gold Rush CRL681WB681SET-CORL Studded Rhinestone Cross Embroidered Western Purse Wallet Set - Coral (CRL681WB681SET-CORL)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- PLAYBACK San Francisco 49ers Football Bead Bracelet (PL1101906)
- Gold Rush Workwear and Protective Clothing