Shop All Accessories
Gold Rush
Gold Rush 820W20SET-FU 2 Tones Rhinestone Studed Purse Wallet Set - Fuchsia
Mfr # 820W20SET-FU
Zoro # G403875813
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Rush
- MFR # 820W20SET-FU
- Zoro # G403875813
- UPC # 609385977206
- Country of Origin China
- Category Accessories
Description
Features
- Made of high quality faux leather
- Top zipper closure
- Fully lined fablic interior
- Interior features 1 back wall zipper pocket & 2 additional pouches
- Exterior features 1 back zippered pocket
- Matching gold tone hardware & rhinestones
- Flat Studded Bottom
- One zippered compartment
- Matching Wallet: Trifold wallet with12 credit card slots & 3 flat compartments
- Double shoulder strap length 5''
- Color: Fuchsia
- Shoulder Strap Length: End to End 48'' With trifold matching wallet
- Wallet Dimension: 4" H x 1" W x 7.5" L
- Dimension: 10" H x 5" W x 13" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Gloves, S, Red/Salt and Pepper, PR (9683CSS)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- KINCO Cut Resistant Gloves, Gray/Black, M, PR, Glove Coating Finish: Foam (1894CR-M)
- NEOS Overshoe, Women, Fits Size 5-1/2 to 7, PR (VNG1HEEL-BLK-SML)
- GOLD RUSH Gold Rush CRL681WB681SET-CORL Studded Rhinestone Cross Embroidered Western Purse Wallet Set - Coral (CRL681WB681SET-CORL)
- GOLD RUSH Gold Rush CRL682WC82SET-CAM - BK Western Camouflage Embroidered Cross Purse Wallet Set with Black Trim - Cam & Black (CRL682WC82SET-CAM/BK)
- GOLD RUSH Gold Rush 820W20SET-BRN 2 Tones Rhinestone Studed Purse Wallet Set - Brown (820W20SET-BRN)
- GOLD RUSH Gold Rush BT925WB80SET-RD - MUL Western Rhinestone Buckle Accent Purse Wallet Set - Red & Multi Color (BT925WB80SET-RD/MUL)
- GOLD RUSH Gold Rush CRL800WC62SET-RD - MUL Women Studded Turquoise Cross Purse Wallet Set with Scarf Tied On - Red & Multi Color (CRL800WC62SET-RD/MUL)
- FRIO Insulin Cooling Extra Small Wallet- Burgundy- 5.5 in. x 5 in. (1130GlauBurg)
- HONEYWELL UVEX Eyewear Case, Black, Nylon, 9"L x 5"H x 2"W (S493)
- Gold Rush Workwear