Shop All Chips, Pretzels and Popcorn
Gold Medal
Mega Pop Butter Corn/Oil/Salt Kits 8 oz Pouch
Mfr # 2836
Zoro # G405274003
product price: $2.25
/ea
Sold in multiples of 36 for $81.00
$81.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Butter
- Size 8 oz
- Container Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gold Medal
- MFR # 2836
- Zoro # G405274003
- UPC # 90939128364
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 8 oz |
Details
Flavor | Butter |
Container Type | Pouch |
Description
Mega Pop popcorn kit contains the highest expansion premium popcorn seed with an average expansion ratio of 48 to 1. Precise processing produces fresher popcorn with fewer unpopped kernels. The oil section contains the finest butter-flavored coconut oil that is colored with beta-carotene to give the popcorn a nice yellow color as well as a buttery flavor.
- •Coconut oil blend is standard
- •It a triple play for convenient popping
- •The Mega Pop Corn/Oil Kit with Coconut Oil includes all your corn, oil and salt ingredients ready to go in one neat little package
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Pin (HD-PIN210)
- CARTER HOFFMANN Heating Element - 120V/1700W (18612-0131)
- ALLIANCE BELT AGITATE & SPIN (38174)
- DEXTER RUSSELL Skinning Knife 6 In (06221)
- GOLD MEDAL 314LB PNK FlosSugar (3202)
- GOLD MEDAL 48CT Caramel Glaze Pop (2534)
- GOLD MEDAL Top N Pop Popcorn 50 lb Bagged (2040)
- GOLD MEDAL Pop Weaver Popcorn 12.5 lb Bagged (2034)
- GOLD MEDAL Cones Cotton Cndy Bx1000 (3021M)
- GOLD MEDAL FLAVACOL 12 35OZ POPCORN SALT W/BUTTERY S (2045)
- TOSTITOS Tostitos Bite Size Walking Taco 2.5 oz. Bag, PK18 (66981)
- Gold Medal Chips, Pretzels and Popcorn