Shop All Chips, Pretzels and Popcorn
Gold Medal
Cones Cotton Cndy Bx1000
Mfr # 3021M
Zoro # G4569519
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Snack Food Type Cotton Candy Cone Holders
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gold Medal
- MFR # 3021M
- Zoro # G4569519
- UPC # 90939130213
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Details
Snack Food Type | Cotton Candy Cone Holders |
Color | White |
Material | Paper |
Description
Add some old fashioned flair and signature flash to your cotton candy sales. A gold medal original
- •Make a big impact for minimal cost and are an easy and fun way for your customer to enjoy your sweet treats
- •Made from heavyweight southern kraft paper and triple wrapped at the handle
- •Make sure to add these cones to your cotton candy supplies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Valve, Solenoid , 1/2", 120V Coil (00-893100-00001)
- SERVICE IDEAS Marquette Flip Top Stainless Vacuum Insulated Carafe, 50.7 Ounce, Polished (MAR15PS)
- GOLD MEDAL SnoKone GAL Rasb Syrup (1225)
- ELECTROLUX Refrigerator Ice and Water Filter (EWF01)
- GOLD MEDAL FLAVACOL 12 35OZ POPCORN SALT W/BUTTERY S (2045)
- GOLD MEDAL 48CT Caramel Glaze Pop (2534)
- GOLD MEDAL Pop Weaver Popcorn 12.5 lb Bagged (2034)
- GOLD MEDAL Top N Pop Popcorn 50 lb Bagged (2040)
- GOLD MEDAL 314LB PNK FlosSugar (3202)
- GOLD MEDAL Mega Pop Butter Corn/Oil/Salt Kits 8 oz Pouch (2836)
- WABASH VALLEY FARMS Wabash Valley Farms 77802 Popcorn Season - Zesty Cheddar Cheese (77802)
- Gold Medal Snacks & Sweets