Shop All Rags & Towels
This Product is Discontinued
Gojo
Wet Towels, 10-1/2" x 12-1/4", Citrus, Gray, 170 Count Bucket (Discontinued)
Mfr # 6398-02
Zoro # G6219631
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Gray
- Container Type Bucket
- Sheet Size 10 1/2 in x 12 1/4 in
- Hygiene Properties Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6398-02
- Zoro # G6219631
- UPC # 073852012156
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Size | 10 1/2 in x 12 1/4 in |
Details
Material | Polypropylene |
Item | Hand Cleaning Towels |
Color | Gray |
Container Type | Bucket |
Hygiene Properties | Moisturizing |
Formula | Skin Conditioners |
Requires Dispenser | No |
Wipes per Container | 170 |
Hygiene Form | Towels |
Refill Type | No Refill |
Hygiene Series | None |
Packaging Type | Bucket |
Fragrance | Citrus |
Series | None |
Description
Hand Cleaning Towels, Container Type Bucket, Formula Skin Conditioners, Fragrance Citrus, Hygiene Properties Moisturizing, Series None, Wipes per Container 170, Material Polypropylene, Color Gray, Requires Dispenser No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.