Shop All Rags & Towels
Gojo
Wet Shop Towels 9" x 10", Blue, 225 Count Bucket, 2pk.
Mfr # 6299-02
Zoro # G6104576
product price: $67.10
/pk 2, $33.55/ea
$67.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear/Light Yellow
- Hygiene Form Towels
- Container Type Bucket
- Packaging Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6299-02
- Zoro # G6104576
- UPC # 073852062991
- Country of Origin Unknown
- Category Rags & Towels
Dimensions
Sheet Size | 9 in x 10 in |
Wipe Width | 9 in |
Wipe Length | 10 in |
Details
Material | Polypropylene |
Item | Hand Cleaning Towels |
Color | Clear/Light Yellow |
Hygiene Form | Towels |
Container Type | Bucket |
Packaging Type | Bucket |
Refill Type | No Refill |
Hygiene Properties | None |
Formula | Aloe, Vitamin E |
Fragrance | Citrus |
Requires Dispenser | No |
Hygiene Series | None |
Wipes per Container | 225 |
Series | None |
Form | Wipes |
NSF Rating | Not Rated |
Flushable | No |
Product Type | Hand Wipes |
Description
Hand Cleaning Towels, Container Type Bucket, Flushable No, Form Wipes, Formula Aloe, Vitamin E, Fragrance Citrus, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 10 in, Wipe Width 9 in, Wipes per Container 225, Material Polypropylene, Product Type Hand Wipes, Color Clear/Light Yellow, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disinfectant, 1 qt. Bottle, Lemon, 12 PK (TB QUAT)
- RUBBERMAID COMMERCIAL Press Wring Bucket, f/18"L Pads, 26.2"x14.5"x16.1", Yellow (RCPQ90088YW)
- TOUGH GUY 54" Slide On Wet Mop Handle, Natural, Wood (1TYZ7)
- BERRY PLASTICS Berry Plastics 144867 True Value 13 Gallon Trash Bag - 85 Count (144867)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2x12, 72/Bkt, PK6 (6396-06)
- GOJO FAST TOWELS Hand Cleaning Towels, 7.75 x 11, 130/Bucket, PK4 PK (6298-04)
- GOJO reg Scrubbing Towels, White (GOJ639606)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2 x 12, 72/Bucket (6396-06)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- GOJO Packaged Scrubbing Towels, Citrus, Pack of 80 (6380-04)
- TRIMACO Knit Cotton ProPerfect Wipers 18", White, 50PK (82505)
- Gojo Rags & Towels